- 3/8 in Inlet Size
- Polycarbonate Bowl Material
features
- MODULAIR 300 model
- Automatic drain
- Maximum airflow at 100 PSI: 39 SCFM
- Operating pressure: 30 to 150 PSI
- Operating temperature: 4 to 52°C
- Bowl capacity: 151 ml
- Zinc body
- Standard polycarbonate bowl with nylon splinter guard
- Nitrile seals
| Regulated Pressure [Min] | 30 psi |
| Color | Black |
| Compatible Fluids | Air |
| Filter Type | Coalescing |
| Inlet Size | 3/8 in |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 150 psi |
| Trigger Type | Mechanical Float |
| Lockable | No |
| Drain Type | Automatic |
| Weight | 0.0 LB |
| EAN or UPC | 774679110642 |

