- Adapter
description
- Allows you to connect or disconnect units without touching the pipes
features
- For MODULAIR MEDIUM model
- 4 screws and 2 sealing rings
| Inlet Size | 1/4 in |
| Color | Black |
| Inlet Thread Gender | Female |
| Lockable | No |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679509514 |

