Skip to content Skip to navigation menu
1/2 in Adapter

50.956

1/2 in Adapter
Item #114934549
  • Adapter
1/2 in Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adapter

description

  • Allows you to connect or disconnect units without touching the pipes

features

  • For MODULAIR MAXI model
  • 4 screws and 2 sealing rings
Inlet Thread Gender Female
Inlet Size 1/2 in
Lockable No
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679509569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison