- Adapter
description
- Designed to quickly remove one or more modules from an FRL assembly without having to unscrew the end modules.
- Male or female end ports can be attached to threaded inlet or outlet pipes.
- The end ports are attached to the modules with connection clamps.
features
- For MODULAIR 300 and 400 models
| Inlet Thread Gender | Female |
| Color | Black |
| Compatible Fluids | Air |
| Lockable | No |
| Inlet Size | 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679112318 |

