- Automatic Drain Type
description
- For AIRFLO 400, 450, 500 and 600 models
features
- For models AIRFLO 400, 450, 500 and 600
| Compatible Fluids | Air |
| Color | Black |
| Drain Type | Automatic |
| Trigger Type | Mechanical Float |
| Weight | 0.07 LB |
| EAN or UPC | 774679025250 |
| Compatible Fluids | Air |
| Color | Black |
| Drain Type | Automatic |
| Trigger Type | Mechanical Float |
| Weight | 0.07 LB |
| EAN or UPC | 774679025250 |