- Particulate Filter Type
description
- For AIRFLO 600 1-1/4 and 1-1/2 model
features
- For AIRFLO 600 1-1/4 and 1-1/2 model
| Color | Beige |
| Filter Type | Particulate |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679029937 |
| Color | Beige |
| Filter Type | Particulate |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679029937 |