- Particulate Filter Type
description
- For AIRFLO 600 2 in. model
features
- For AIRFLO 600 2 in. model
| Compatible Fluids | Air |
| Color | Beige |
| Filter Type | Particulate |
| Weight | 0.0 LB |
| EAN or UPC | 774679029975 |
| Compatible Fluids | Air |
| Color | Beige |
| Filter Type | Particulate |
| Weight | 0.0 LB |
| EAN or UPC | 774679029975 |