Skip to content Skip to navigation menu
3/8 in Female NPT Lubricator with Aluminum Bowl

51.337

3/8 in Female NPT Lubricator with Aluminum Bowl
Item #119921976
  • 3/8 in Inlet Size
  • NPT Inlet Connection Subtype
3/8 in Female NPT Lubricator with Aluminum Bowl
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Inlet Size
  • NPT Inlet Connection Subtype

features

  • AIRFLO 300 model
  • Maximum airflow at 100 PSI: 60 SCFM
  • Maximum operating pressure: 145 PSI
  • Operating temperature: 5 to 60°C
  • Bowl capacity: 50 ml
  • Metal bowl
Compatible Fluids Air
Color Silver
Inlet Thread Gender Female
Inlet Size 3/8 in
Lockable No
Inlet Pressure [Max] 145 psi
Weight 0.0 LB
EAN or UPC 774679099770
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison