- NPT Inlet Connection Subtype
- 3/8 in Inlet Size
description
- The gradual start valve allows you to control the supply of a compressed air system with an electrical signal. The electrical signal opens the valve gradually, avoiding a potential water hammer that could damage sensitive system equipment, such as regulators. When the electrical signal is cut, the valve closes the compressed air supply and relieves pressure from the system.
- Combines soft start valve and quick exhaust in one unit.
- Can be installed directly on AIRFLO components using AIRFLO brackets.
- Threaded holes allow use with other components.
- The unit must be installed upstream of a FRL combination unit and downstream of a safe exhaust shut-off valve.
features
- AIRFLO 300 model
- Maximum airflow: 115 SCFM
- Operating pressure: 44 to 145 PSI
- Operating temperature: 0 to 60°C
- Exhaust port: 3/8 (F) NPT
| Inlet Pressure [Max] | 145 psi |
| Inlet Size | 3/8 in |
| Inlet Thread Gender | Female |
| Regulated Pressure [Min] | 44 psi |
| Compatible Fluids | Air |
| Color | Silver, Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679101091 |

