- Coalescing Filter Type
- 1/2 in Inlet Size
description
- Disassembles easily.
- Precise pressure control.
- Adjustable push-pull hood.
- Standard semi-automatic drain that evacuates water by pushing the ring upwards.
- Excellent performance filter that removes 99.97% of solid particles and water and oil aerosols larger than 0.3 microns.
- Includes a safety exhaust shut-off valve that shuts off air inlet and outlet for combined units with filter, coalescing filter and AIRFLO regulator.
- 3-port, 2-position shut-off valve releases pressure when closed and locks when closed.
- Pressure gauge, line adapters and wall brackets included.
features
- AIRFLO 400 model
- Filter, coalescing filter and regulator
- Pressure gauge and semi-automatic drain 1/8 (F) NPT
- Cast aluminum bowl and body
- Maximum airflow at 100 PSI: 71 SCFM
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
- Bowl capacity: 45 ml
- Pressure gauge port: 1/4 (F) NPT
| Lockable | No |
| Drain Type | Semi-Automatic |
| Inlet Pressure [Max] | 145 psi |
| Compatible Fluids | Air |
| Regulated Pressure [Min] | 5 psi |
| Exhaust | Yes |
| Filter Type | Coalescing |
| Color | Silver |
| Inlet Size | 1/2 in |
| Inlet Thread Gender | Female |
| Air Exhaust Port Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679100476 |

