- Particulate Filter Type
- 1/2 in Inlet Size
description
- Disassembles easily.
- Precise pressure control.
- Adjustable push-pull hood.
- Lubrication rate adjusted according to air flow.
- Pressure gauge, line adapters and wall brackets included.
features
- AIRFLO 400 model
- Filter, regulator and lubricator
- Pressure gauge and automatic drain 1/8 (M) NPT
- Standard polycarbonate bowl with steel protector
- Cast aluminum body
- Maximum airflow at 100 PSI: 141 SCFM
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
- Filter capacity: 45 ml bowl
- Lubricator capacity: 130 ml bowl
- Pressure gauge port: 1/4 (F) NPT
| Inlet Size | 1/2 in |
| Lockable | No |
| Inlet Pressure [Max] | 145 psi |
| Filter Type | Particulate |
| Trigger Type | Mechanical Float |
| Compatible Fluids | Air |
| Color | Silver |
| Inlet Thread Gender | Female |
| Drain Type | Automatic |
| Regulated Pressure [Min] | 5 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679514167 |

