- 1/2 in Inlet Size
- NPT Inlet Connection Subtype
features
- AIRFLO 400 model
- Maximum airflow at 100 PSI: 177 SCFM
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
- Bowl capacity: 130 ml
- Metal bowl
| Compatible Fluids | Air |
| Color | Silver |
| Inlet Size | 1/2 in |
| Inlet Thread Gender | Female |
| Lockable | No |
| Inlet Pressure [Max] | 145 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679100230 |

