- 3/8 in Inlet Size
features
- AIRFLO 400 model
- Pressure gauge
- Maximum airflow at 100 PSI: 212 SCFM
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
- Pressure gauge port: 1/4 (F) NPT
| Lockable | No |
| Regulated Pressure [Min] | 5 psi |
| Compatible Fluids | Air |
| Inlet Size | 3/8 in |
| Color | Silver, Black |
| Inlet Pressure [Max] | 145 psi |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679514426 |

