- 1/2 in Inlet Size
- Polycarbonate Bowl Material
description
- Pressure gauge and wall bracket included.
features
- AIRFLO 400 model
- Semi-automatic drain for 8 mm O.D. pipe
- Maximum airflow at 100 PSI: 141 SCFM
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
- Bowl capacity: 45 ml
- Cast aluminum body
- Standard polycarbonate bowl with steel protector
| Drain Type | Semi-Automatic |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 145 psi |
| Compatible Fluids | Air |
| Color | Silver, Black |
| Inlet Size | 1/2 in |
| Filter Type | Particulate |
| Lockable | No |
| Weight | 0.0 LB |
| EAN or UPC | 774679514655 |

