- 3/8 in Inlet Size
- Aluminum Bowl Material
features
- AIRFLO 400 model
- Automatic drain for 1/8 (M) NPT
- Maximum airflow at 100 PSI: 71 SCFM
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
- Bowl capacity: 45 ml
- Cast aluminum body and bowl
| Filter Type | Coalescing |
| Drain Type | Automatic |
| Compatible Fluids | Air |
| Lockable | No |
| Trigger Type | Mechanical Float |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 145 psi |
| Inlet Size | 3/8 in |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679100568 |

