- Coalescing Filter Type
- 3/8 in Inlet Size
description
- Disassembles easily.
- Precise pressure control.
- Adjustable push-pull hood.
- Excellent performance filter that removes 99.97% of solid particles and water and oil aerosols larger than 0.3 microns.
- Pressure gauge, line adapters and wall brackets included.
features
- AIRFLO 400 model
- Filter, coalescing filter and regulator
- Pressure gauge and automatic drain 1/8 (M) NPT
- Cast aluminum bowl and body
- Maximum airflow at 100 PSI: 71 SCFM
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
- Bowl capacity: 45 ml
- Pressure gauge port: 1/4 (F) NPT
| Inlet Pressure [Max] | 145 psi |
| Trigger Type | Mechanical Float |
| Compatible Fluids | Air |
| Regulated Pressure [Min] | 5 psi |
| Color | Silver |
| Filter Type | Coalescing |
| Lockable | No |
| Inlet Size | 3/8 in |
| Drain Type | Automatic |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679100643 |

