- Particulate Filter Type
- 3/4 in Inlet Size
description
- Precise pressure control.
- Adjustable push-pull hood.
- Standard semi-automatic drain that evacuates water by pushing the ring upwards.
- Lubrication rate adjusted according to air flow.
- Pressure gauge and wall brackets included.
features
- AIRFLO 450 model
- Filter, regulator and lubricator
- Pressure gauge and semi-automatic drain for 8 mm O.D. pipe.
- Standard polycarbonate bowl with steel protector
- Cast aluminum body
- Maximum airflow at 100 PSI: 159 SCFM
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
- Filter regulator capacity: 45 ml bowl
- Lubricator capacity: 130 ml bowl
- Pressure gauge port: 1/4 (F) NPT
| Color | Silver |
| Lockable | No |
| Filter Type | Particulate |
| Drain Type | Semi-Automatic |
| Inlet Thread Gender | Female |
| Regulated Pressure [Min] | 5 psi |
| Inlet Size | 3/4 in |
| Inlet Pressure [Max] | 145 psi |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679100704 |

