- Particulate Filter Type
- 4 in Inlet Size
description
- Disassembles easily.
- Precise pressure control.
- Adjustable push-pull hood.
- Lubrication rate adjusted according to air flow.
- Pressure gauge, line adapters and wall brackets included.
features
- AIRFLO 500 model
- Filter, regulator and lubricator
- Pressure gauge and automatic drain 1/8 (M) NPT
- Cast aluminum bowl and body
- Maximum airflow at 100 PSI: 177 SCFM
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
- Bowl capacity of 130 ml
- Pressure gauge port: 1/4 (F) NPT
| Filter Type | Particulate |
| Drain Type | Automatic |
| Inlet Pressure [Max] | 145 psi |
| Inlet Size | 4 in |
| Trigger Type | Mechanical Float |
| Lockable | No |
| Color | Silver |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Regulated Pressure [Min] | 5 psi |
| Weight | 8.56 LB |
| EAN or UPC | 774679515164 |

