- 2 in Inlet Size
- Polycarbonate Bowl Material
features
- AIRFLO 600 model
- Semi-automatic drain for 1/8 (F) NPT
- Maximum airflow at 100 PSI: 650 SCFM
- Maximum operating pressure: 145 PSI
- Operating temperature: 5 to 60°C
- Bowl capacity: 180 ml
- Cast aluminum body and bowl
| Filter Type | Particulate |
| Inlet Size | 2 in |
| Drain Type | Semi-Automatic |
| Color | Silver |
| Lockable | No |
| Inlet Pressure [Max] | 145 psi |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679030049 |

