- 1/4 in Inlet Size
- Stainless Steel 316 Bowl Material
features
- AIRFLO 200 model
- Semi-automatic drain
- Maximum airflow at 100 PSI: 67 SCFM
- Maximum operating pressure: 310 PSI
- Operating temperature: -10 to 60°C
- Bowl capacity: 105 ml
- SUS 316 stainless steel body and bowl
| Filter Type | Particulate |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 310 psi |
| Color | Silver |
| Drain Type | Semi-Automatic |
| Inlet Size | 1/4 in |
| Lockable | No |
| Weight | 0.0 LB |
| EAN or UPC | 774679028954 |

