- 1/2 in Inlet Size
- Stainless Steel 316 Bowl Material
features
- AIRFLO 350 model
- Semi-automatic drain
- Maximum airflow at 100 PSI: 107 SCFM
- Maximum operating pressure: 455 PSI
- Operating temperature: -10 to 70°C
- Bowl capacity: 110 ml
- SUS 316 stainless steel body and bowl
| Filter Type | Particulate |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Color | Silver |
| Lockable | No |
| Inlet Pressure [Max] | 455 psi |
| Inlet Size | 1/2 in |
| Drain Type | Semi-Automatic |
| Weight | 0.0 LB |
| EAN or UPC | 774679029036 |

