- 1/2 in Inlet Size
features
- AIRFLO 350 model
- Pressure gauge
- Maximum airflow at 100 PSI: 89 SCFM
- Maximum operating pressure: 200 PSI
- Operating temperature: -10 to 70°C
- Gauge Port: 1/4 (F) BSPP
- SUS 316 stainless steel body
| Inlet Size | 1/2 in |
| Color | Silver |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 200 psi |
| Lockable | No |
| Weight | 0.0 LB |
| EAN or UPC | 774679029050 |

