- 3/8 in Inlet Size
- NPT Inlet Connection Subtype
features
- AIRFLO 350 model
- Maximum airflow at 100 PSI: 89 SCFM
- Maximum operating pressure: 455 PSI
- Operating temperature: -10 to 70°C
- Bowl capacity: 130 ml
- SUS 316 stainless steel body and bowl
| Lockable | No |
| Color | Silver |
| Compatible Fluids | Air |
| Inlet Size | 3/8 in |
| Inlet Pressure [Max] | 455 psi |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679029067 |

