- Adapter
description
- For AIRFLO 300 model
features
- For AIRFLO 300 model
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Inlet Thread Gender | Female |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679519513 |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Inlet Thread Gender | Female |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679519513 |