Skip to content Skip to navigation menu
Adapter

51.952

Adapter
Item #115046922
  • Adapter
Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adapter

description

  • For AIRFLO 300 model

features

  • For AIRFLO 300 model
Inlet Size 3/8 in
Inlet Thread Gender Female
Color Silver
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679519520
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison