- Adapter
description
- For AIRFLO 500 model
features
- For AIRFLO 500 model
| Color | Silver |
| Inlet Size | 3/4 in |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679519551 |
| Color | Silver |
| Inlet Size | 3/4 in |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679519551 |