Skip to content Skip to navigation menu
Particulate 40 Micron Filter Element

52.042

Particulate 40 Micron Filter Element
Item #114936384
  • Particulate Filter Type
Particulate 40 Micron Filter Element
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Particulate Filter Type

description

  • For HIFLO2 1/4, 3/8 and 1/2 model

features

  • For HIFLO2 1/4, 3/8 and 1/2 model
Filter Type Particulate
Compatible Fluids Air
Color White
Weight 0.0 LB
EAN or UPC 774679029173
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison