- 3/4 in Inlet Size
- Zinc Bowl Material
features
- HIFLO model
- Manual drain
- Maximum airflow at 100 PSI: 270 SCFM
- Maximum operating pressure: 250 PSI
- Operating temperature: 4 to 66°C
- Bowl capacity: 0.5 L
- Zinc body
- Metal bowl with integrated level indicator
| Filter Type | Particulate |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 250 psi |
| Drain Type | Manual |
| Inlet Thread Gender | Female |
| Inlet Size | 3/4 in |
| Lockable | No |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679935924 |

