- 1 in Inlet Size
- Aluminum Bowl Material
features
- HIFLO 500 model
- Automatic drain
- Maximum airflow at 100 PSI: 250 SCFM
- Maximum operating pressure: 0-200 PSI
- Operating temperature: 4 to 80°C
- Bowl capacity: 480 ml
- Aluminum body
- Metal bowl with integrated level indicator
| Housing Material | Aluminum |
| Inlet Pressure [Max] | 200 psi |
| Filter Type | Particulate |
| Inlet Size | 1 po |
| Drain Type | Automatic |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Lockable | No |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679117795 |

