- 1 1/2 in Inlet Size
- Zinc Bowl Material
features
- HIFLO model
- Automatic drain
- Maximum airflow at 100 PSI: 450 SCFM
- Maximum operating pressure: 175 PSI
- Operating temperature: 4 to 52°C
- Bowl capacity: 0.5 L
- Zinc body
- Metal bowl with integrated level indicator
| Trigger Type | Mechanical Float |
| Inlet Pressure [Max] | 175 psi |
| Filter Type | Particulate |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Inlet Size | 1 1/2 in |
| Drain Type | Automatic |
| Lockable | No |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679521714 |

