- 1 1/2 in Inlet Size
- Aluminum Bowl Material
features
- HIFLO 600 model
- Automatic drain
- Maximum airflow at 100 PSI: 660 SCFM
- Maximum operating pressure: 30-200 PSI
- Operating temperature: 4 to 66°C
- Bowl capacity: 1 L
- Aluminum body
- Metal bowl with integrated level indicator
| Inlet Pressure [Max] | 200 psi |
| Inlet Thread Gender | Female |
| Color | Black |
| Compatible Fluids | Air |
| Lockable | No |
| Inlet Size | 1 1/2 po |
| Housing Material | Aluminum |
| Filter Type | Particulate |
| Drain Type | Automatic |
| Weight | 0.0 LB |
| EAN or UPC | 774679117818 |

