- 1 1/2 in Inlet Size
- Aluminum Housing Material
features
- HIFLO 600 model
- For regulator model 50.325A
- Pressure gauge
- Maximum airflow at 100 PSI: 650 SCFM
- Maximum operating pressure: 300 PSI
- Operating temperature: 4 to 80°C
- Pilot port: 1/4 (F) NPT
- Gauge Port: 1/4 (F) NPT
- Pressure range: 0-200 PSI of operating pressure
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 300 psi |
| Lockable | No |
| Housing Material | Aluminum |
| Inlet Size | 1 1/2 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679117856 |

