- 3/8 in Inlet Size
features
- HIFLO model
- Pressure gauge not
- Maximum airflow at 100 PSI: 40 SCFM
- Maximum operating pressure: 300 PSI
- Operating temperature: 4 to 52°C
- Pressure gauge port: 1/8 (F) NPT
- Accuracy: + or - 0.25 PSI
| Regulated Pressure [Min] | 0 psi |
| Color | Black |
| Inlet Size | 3/8 in |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 300 psi |
| Lockable | No |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679043117 |

