- 3/4 in Inlet Size
features
- HIFLO QUICK-SET model
- Maximum airflow at 100 PSI: 220 SCFM
- Maximum operating pressure: 300 PSI
- Operating temperature: 0 to 66°C
- Pressure gauge port: 1/4 (F) NPT
- Panel opening: 6.7 cm
- Zinc/brass cap
- Acetal piston
- Nitrile seals
- Steel springs
- Brass/nitrile/acetal valve
| Inlet Pressure [Max] | 300 psi |
| Inlet Size | 3/4 in |
| Regulated Pressure [Min] | 5 psi |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Color | Black |
| Lockable | No |
| Weight | 0.0 LB |
| EAN or UPC | 774679523510 |

