- 1 in Inlet Size
features
- HIFLO model
- Pressure gauge
- Maximum airflow at 100 PSI: 400 SCFM
- Maximum operating pressure: 300 PSI
- Operating temperature: 4 to 52°C
- Pressure gauge port: 1/4 (F) NPT
- relieveing valve
| Color | Black |
| Regulated Pressure [Min] | 5 psi |
| Inlet Pressure [Max] | 300 psi |
| Compatible Fluids | Air |
| Inlet Size | 1 in |
| Lockable | No |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679523619 |

