- Particulate Filter Type
- 1 1/2 in Inlet Size
description
- Great air flow.
- Removal of contaminants up to 40 microns.
- Water removal by centrifugal force.
- Sturdy “T” handle for pressure adjustment.
- Maintains a constant pressure level.
- Lubrication automatically proportioned to the air flow, thus avoiding readjustment.
- Needle valve provides constant lubrication and easy flow adjustment.
features
- HIFLO model
- Filter, regulator and lubricator
- Pressure gauge and automatic drain
- Metal bowl with integrated level indicator
- Zinc body
- Maximum airflow at 100 PSI: 400 SCFM
- Maximum operating pressure: 175 PSI
- Operating temperature: 4 to 52°C
- Bowl capacity: 0.5 L
- Pressure gauge port: 1/4 (F) NPT
| Lockable | No |
| Trigger Type | Mechanical Float |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 175 psi |
| Inlet Size | 1 1/2 in |
| Color | Black |
| Regulated Pressure [Min] | 2 psi |
| Filter Type | Particulate |
| Drain Type | Automatic |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679525712 |

