Skip to content Skip to navigation menu
Bowl with Level Indicator

52.812

Bowl with Level Indicator
Item #115047025
  • Bowl
Bowl with Level Indicator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bowl

description

  • For HIFLO2 1/4, 3/8 and 1/2 model
  • Manual drain included

features

  • For HIFLO2 1/4, 3/8 and 1/2 model
  • Manual drain
Color Black
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679029234
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison