- 1 1/2 in Inlet Size
- Steel Bowl Material
features
- HIFLO model
- Manual drain
- Maximum airflow at 100 PSI: 250 SCFM
- Maximum operating pressure: 300 PSI
- Operating temperature: 4 to 66°C
- Bowl capacity: 3 L
- Zinc body
- Metal bowl with integrated level indicator
| Color | Black |
| Drain Type | Manual |
| Inlet Pressure [Max] | 300 psi |
| Inlet Size | 1 1/2 in |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Lockable | No |
| Filter Type | Coalescing |
| Weight | 0.0 LB |
| EAN or UPC | 774679529758 |

