- 2 in Inlet Size
description
- High efficiency de-oiling
- Removal of particles and oil aerosols down to 0.01 micron, including aqueous and oily aerosols.
- Maximum residual oil aerosol content up to 0.01 mg/m3 at 20°C.
- Effective removal of liquids and solid contaminants with low pressure drops.
- Large condensate tank for collecting oils.
- Advanced airflow design for optimal performance.
- Electrolytic treatment of the exterior coating for excellent resistance to abrasion and corrosion.
- Compact, modular design for quick and easy installation.
- No insertion rod for minimum maintenance.
- Includes an automatic drain with manual control for testing and depressurization.
- For food, beverages, chemicals, laboratories and medicines.
- For use with compressor oils including mineral and synthetic oils.
features
- TOPDRY model
- With Canadian Registration Number
- Maximum inlet pressure: 232 PSI
- Operating temperature: 2 to 80°C
- Cast aluminum housing
| Outlet Thread Gender | Female |
| Color | Black |
| Inlet Size | 2 in |
| Inlet Pressure [Max] | 232 psi |
| Outlet Connection | Threaded |
| Outlet Quantity | 1 |
| Trigger Type | Mechanical Float |
| Filter Type | Particulate |
| Outlet Size | 2 in |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679109066 |

