Skip to content Skip to navigation menu
127 SCFM 1 Micron F1 Particulate Filter Element

53.371

127 SCFM 1 Micron F1 Particulate Filter Element
Item #116513234
  • 1 Micron Recommended Filtration Level
127 SCFM 1 Micron F1 Particulate Filter Element
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Micron Recommended Filtration Level

description

  • Filtration: F1 = General protection (1 micron particle, 0.1 oil [mg/m³] at 20°C).
  • HE filter material consists of a filter that uses a unique pleated media instead of a more common canvas construction. This increases the filter surface area by 450% compared to the normal cloth filter and almost 200% compared to the traditional pleated element. Pleated media also reduces the speed of air flow within the system, further improving filtration.

features

  • HE model
  • For 3/4 to 1 (F) NPT filter
  • Polypropylene and borosilicate filter element
Filter Type Particulate
Weight 0.0 LB
EAN or UPC 774679016661
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison