- 0.01 Micron Recommended Filtration Level
description
- Filtration: F2 = De-oiling (0.01 Micron Particle, 0.01 oil [mg/m³] at 20°C).
- HE filter material consists of a filter that uses a unique pleated media instead of a more common canvas construction. This increases the filter surface area by 450% compared to the normal cloth filter and almost 200% compared to the traditional pleated element. Pleated media also reduces the speed of air flow within the system, further improving filtration.
features
- HE model
- For 3/4 to 1 (F) NPT filter
- Polypropylene and borosilicate filter element
| Filter Type | Particulate |
| Weight | 0.0 LB |
| EAN or UPC | 774679016678 |

