- 0.01 Micron Recommended Filtration Level
description
- Easy and precise identification of the filtration level with the associated color (M01 = blue).
- Easily accessible, which simplifies the replacement of the element.
- Filter element with deep layer offering low differential pressure for greater energy efficiency and thus extending the life of the element.
- Filter element welded by ultrasonic welding ensuring solidity.
- Stainless steel brackets provide rigidity and corrosion resistance
- This model is suitable for all compressor oils, including mineral and synthetic oil.
features
- TOPDRY model
- For filter 2 (F) NPT 450 SCFM
- Borosilicate glass microfiber filter element
| Color | White |
| Filter Type | Particulate |
| Weight | 0.0 LB |
| EAN or UPC | 774679109394 |

