- 0.003 Micron Recommended Filtration Level
description
- Filtration: F5 = Removal of odors and oil vapors (0.003 oil [mg/m³] at 20°C).
- HE filter material consists of a filter that uses a unique pleated media instead of a more common canvas construction. This increases the filter surface area by 450% compared to the normal cloth filter and almost 200% compared to the traditional pleated element. Pleated media also reduces the speed of air flow within the system, further improving filtration.
features
- HE model
- For filter 2 (F) NPT
- Filter element in polypropylene and activated carbon
| Filter Type | Activated Charcoal |
| Weight | 0.0 LB |
| EAN or UPC | 774679017293 |

