- 0.1 Micron Recommended Filtration Level
description
- Filtration: F4 = Dust removal (0.01 micron particles).
- HE filter material consists of a filter that uses a unique pleated media instead of a more common canvas construction. This increases the filter surface area by 450% compared to the normal cloth filter and almost 200% compared to the traditional pleated element. Pleated media also reduces the speed of air flow within the system, further improving filtration.
- F4 elements are made of a unique progressive density material that provides greater filtration quality without increasing pressure loss or energy consumption.
features
- HE model
- For filter 3 (F) NPT
- Polypropylene and borosilicate filter element
| Filter Type | Particulate |
| Weight | 0.0 LB |
| EAN or UPC | 774679017392 |

