- 2 in Inlet Size
description
- For general filtration: removal of particles down to 1 micron.
- Maximum residual oil aerosol content: 0.1 mg/m3 at 20°C.
- Epoxy powder coat (exterior) increasing durability and corrosion resistance.
- Chromated housing ensuring better paint adhesion and better protection against corrosion and aggressive substances.
- Automatic drain included.
- The direction of flow is indicated on the filter surface by an arrow. It is imperative to follow these installation instructions for the proper functioning of the filter.
- 3-color differential pressure indicator: green = clean, 0 to 5 PSI
- yellow = to change, 6 to 9 PSI
- red = in very poor condition, 10 PSI and +
features
- AIRFLO model
- With Canadian Registration Number
- Includes a differential pressure indicator
- Maximum inlet pressure: 232 PSI
- Operating temperature: 1 to 60°C
- Type of purge connection: push-to-connect
- Aluminum housing
| Trigger Type | Electric Float |
| Outlet Thread Gender | Female |
| Filter Type | Particulate |
| Outlet Quantity | 1 |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 232 psi |
| Outlet Size | 2 in |
| Inlet Size | 2 in |
| Outlet Connection | Threaded |
| Color | Blue |
| Weight | 0.0 LB |
| EAN or UPC | 774679015091 |

