Skip to content Skip to navigation menu
29 SCFM 0.003 Micron Activated Charcoal Filter Element

53.814

29 SCFM 0.003 Micron Activated Charcoal Filter Element
Item #116513217
  • 0.003 Micron Recommended Filtration Level
29 SCFM 0.003 Micron Activated Charcoal Filter Element
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.003 Micron Recommended Filtration Level

description

  • Superior effective filtration surface.
  • Greater dirt holding capacity.
  • Lower pressure drops.
  • Possibility of higher air flow.
  • Pleated media provides 3-5 times more filter surface area compared to non-pleated filter elements.
  • Stainless steel sleeve for reliable and sturdy support.
  • Robust, anti-corrosive aluminum ends.
  • Easy to identify color coded filter element (AC = gray, removal of odors and oil vapors 0.003 oil [mg/m3] at 20°C).

features

  • AIRFLO model
  • For 1/4 (F) NPT 29 SCFM filter
Filter Type Activated Charcoal
Color Silver
Weight 0.0 LB
EAN or UPC 774679032913
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison