- 0.01 Micron Recommended Filtration Level
description
- Superior effective filtration surface.
- Greater dirt holding capacity.
- Lower pressure drops.
- Possibility of higher air flow.
- Pleated media provides 3-5 times more filter surface area compared to non-pleated filter elements.
- Stainless steel sleeve for reliable and sturdy support.
- Hydrophobic foam coating improves purging and coalescence effect.
- Robust, anti-corrosive aluminum ends.
- Easy to identify color coded filter element (M01 = red, 0.01 micron particle and 0.01 oil [mg/m3] dust filtration at 20°C).
features
- AIRFLO model
- For 3/8 (F) NPT 41 SCFM filter
| Color | Red |
| Filter Type | Particulate |
| Weight | 0.0 LB |
| EAN or UPC | 774679032937 |

