Skip to content Skip to navigation menu
470 SCFM 3 Micron Particulate Filter Element

53.883

470 SCFM 3 Micron Particulate Filter Element
Item #116513286
  • 3 Micron Recommended Filtration Level
470 SCFM 3 Micron Particulate Filter Element
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Micron Recommended Filtration Level

description

  • Superior effective filtration surface.
  • Greater dirt holding capacity.
  • Lower pressure drops.
  • Possibility of higher air flow.
  • Pleated media provides 3-5 times more filter surface area compared to non-pleated filter elements.
  • Stainless steel sleeve for reliable and sturdy support.
  • Hydrophobic foam coating improves purging and coalescence effect.
  • Robust, anti-corrosive aluminum ends.
  • Easy to identify color coded filter element (M3 = white, general protection 3 micron particles).

features

  • AIRFLO model
  • For 1-1/2 (F) NPT 470 SCFM filter
Filter Type Particulate
Color White
Weight 0.0 LB
EAN or UPC 774679015336
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison