- Pressure Gauge Snubber
description
- The damper reduces the effects of sudden pressure (pulsation).
- Elements of different porosity included to allow adjustment of damping for specific applications.
- Possibility of using them as in-line mini-filters.
features
- Porous bronze filter
- Maximum operating pressure: 10,000 PSI
- 1 x 40-micron bronze-colored filter for high-density fluids (+500 SSU)
- 1 x black 30 micron filter for medium density fluids (225 to 500 SSU)
- 1 x 25 micron brown filter for water and low density fluids (30 to 225 SSU)
- 1 x 20 micron green filter for very low density fluids (- 30 SSU)
- 1 x 10 micron red filter for compressed air and gas
| Inlet Size | 1/4 in |
| Housing Material | Brass |
| Inlet Thread Gender | Male |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679550059 |

