- 0 psi Minimum Display Pressure
- 160 psi Maximum Display Pressure
- Threaded Inlet Connection Type
- Center Back Mount Installation Type
description
- Standard dry pressure gauges are high quality and designed to provide reliable service in locations and applications where the atmosphere and substances to be treated do not have a corrosive effect on the brass. For the majority of industrial and commercial applications, pneumatic and hydraulic systems, air compressors.
- Maximum operating pressure should not exceed 60% of total range. When no variation in shear occurs, the maximum pressure should not exceed 90% of the total range.
- In the event of excessive vibration, a pressure damper should be installed to extend the life of the pressure gauge.
features
- Center Back Mount (CBM)
- Inlet connection: 1/8 (M) NPT
- Operating temperature: -18 to 60°C
- Painted steel housing (black)
- Acrylic lens
- Phosphor bronze drone tube
- Movement: Polished brass and nylon surface
- Brass fitting
- Reading accuracy: ±2.5% full scale
- Graduation: PSI in black and kPa in red
| Color | Silver |
| Inlet Thread Gender | Male |
| Display Type | Analog |
| Housing Material | Steel |
| Inlet Size | 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679551216 |

